DC Permanent Magnet Motor, 56C

  • Mfr # 108092.00
  • Zoro # G4608661
product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108092.00
Zoro #
G4608661
UPC #
691720006771
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
7.6 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Group
1701-1800
Motor Design
Permanent Magnet
Standards
CSA (LR2025), UL (E49747)
Brush Type
External
Full Load Torque
54 in-lb
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
180V DC
Bearings
Ball
Motor Mounting Type
Face/Base
Ins. Class
H
Motor Application
General Application
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Rotation
CW/CCW
Motor Bearings
Ball
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Insulation Class
H
Full Load Current
7.6 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor
1
Nameplate Voltage
180V DC
Application
General Purpose
Bearing Type
Ball
Product Type
DC Motor
Ambient Temperature - Maximum
40 Degrees C

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
14 7/8 in
Overall Length
16 13/16 in
Shaft Length
1 7/8 in
Body Dia.
5 5/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
16 13/16 in
Length
16 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1 1/2 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 7.6 A Full Load Amps, 56C Frame, Full Load Torque 54 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type External

Restrictions

Hazardous material

Ratings & reviews