Variable Frequency Drive, Blue

  • Mfr # FRN0003G2S-4GU
  • Zoro # G4716442
product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Max. HP
1 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Single, Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0003G2S-4GU
Zoro #
G4716442
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
5.71 in
Width
4.33 in
Height
10.24 in
Overall Height
10 1/4 in
Overall Width
4 3/8 in
Overall Depth
5 3/4 in

Details

Item
Variable Frequency Drive
Max. HP
1 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
2.5 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Adjustable Deceleration Time
0 to 6,000 sec
Start/Stop Control
Automatic, Manual, Programmable
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Control Method
Keypad
Key Pad Lockout
None
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Dynamic Braking
No
Displays
LCD Keypad
Adjustable Acceleration Time
0 to 6,000 sec
Control Type
Built-In Keypad
Display Type
LED
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Torque @ 1 Hz
50 %
Digital Readout
Yes
Output Frequency Range
25 to 500 Hz
Input Frequency
60/50 Hz
Starting Torque
200 %
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Number of Outputs
(2) Analog, (6) Digital
Series
FRENIC-MEGA
Enclosure Rating
NEMA 1
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Maximum Output Current
2.5 A
Ethernet Port Included
Yes
Output Type
Analog, Digital
Maximum Output Power
1 hp
Color
Blue
Application
Precise Motor Control
Brake Chopper Included
No
Style
Compact/Heat Sink
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Digital
6
NEMA Rating
NEMA 1
Keypad Lockout
None
Output Current - Maximum
2.5 A
Output Horsepower
1 hp
Number of Inputs - Analog
3
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
9
Input Phase
Single/Three
Output Phase
Three
IP Rating
IP20
Includes Brake Chopper
No
Includes Heat Sink
Yes
Output Frequency - Maximum
25 Hz
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Wire Color
Blue
Container Type
Compact/Heat Sink

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews