Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0018G2S-4GU
  • Zoro # G4723135

product price: 
$
1,138.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Purpose and Inverter Duty 3-Phase Motors
Depth
7.68 in
Width
8.66 in
Height
10.24 in
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0018G2S-4GU
Zoro #
G4723135
UPC #
-
Country of Origin
Multiple
Item
Variable Frequency Drive
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Input Voltage
480V AC
Application
Precise Motor Control
Digital Readout
Yes
Max. HP
10 hp
Output Voltage
480V AC
Dynamic Braking
No
Key Pad Lockout
None
Enclosure
Open
Output Frequency Range
25 to 500 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Max. Output Amps
13.5 A
Display Type
LED
Displays
LCD Keypad
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Start/Stop Control
Automatic, Manual, Programmable
Control Method
Keypad
With Bypass / No Bypass
No Bypass
Control Type
Built-In Keypad
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Torque @ 1 Hz
150 %
Adjustable Acceleration Time
0 to 6,000 sec
Input Phase AC
Single, Three
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
200 %
Series
FRENIC-MEGA
Number of Outputs
(2) Analog, (6) Digital
Input Type
Analog, Digital
Output Type
Analog, Digital
Maximum Output Power
10 hp
Enclosure Rating
NEMA 1
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Maximum Output Current
16.5 A
Input Voltage Range
380 to 480V AC
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Brake Chopper Included
No
Color
Blue
Torque Application
Constant Torque, Variable Torque
Style
Compact/Heat Sink
IP Rating
IP20
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Output Phase
Three
Output Current - Maximum
16.5 A
Bypass Design
No Bypass
Number of Outputs - Digital
6
Number of Inputs - Digital
9
Input Phase
Single/Three
Output Horsepower
10 hp
Number of Inputs - Analog
3
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
25 Hz
Includes Heat Sink
Yes
Keypad Lockout
None
Number of Outputs - Analog
2
Wire Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Depth
7.68 in
Width
8.66 in
Height
10.24 in
Overall Height
10 1/4 in
Overall Width
8 5/8 in
Overall Depth
7 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.