Variable Frequency Drive, Blue

  • Mfr # FRN0032G2S-2GU
  • Zoro # G4723327
product price: 
$
785.99
/ea
Free Shipping & Returns

Key Features

Max. HP
7.5 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0032G2S-2GU
Zoro #
G4723327
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
7.68 in
Width
8.66 in
Height
10.24 in
Overall Width
8 5/8 in
Overall Height
10 1/4 in
Overall Depth
7 5/8 in

Details

Item
Variable Frequency Drive
Max. HP
7.5 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
27 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad
Display Type
LED
Output Frequency Range
25 to 500 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Adjustable Acceleration Time
0 to 6,000 sec
Displays
LCD Keypad
Digital Readout
Yes
Dynamic Braking
No
Start/Stop Control
Automatic, Manual, Programmable
Control Type
Built-In Keypad
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Torque @ 1 Hz
50 %
Starting Torque
200 %
Key Pad Lockout
None
Input Frequency
60/50 Hz
Series
FRENIC-MEGA
Enclosure Rating
NEMA 1
Maximum Output Power
7 1/2 hp
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(2) Analog, (6) Digital
Maximum Output Current
27 A
Output Type
Analog, Digital
Ethernet Port Included
Yes
Input Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Style
Compact/Heat Sink
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Color
Blue
Application
Precise Motor Control
Number of Outputs - Analog
2
Keypad Lockout
None
Output Phase
Three
Output Frequency - Minimum
500 Hz
Output Current - Maximum
27 A
Includes Heat Sink
Yes
Output Frequency - Maximum
25 Hz
Number of Inputs - Analog
3
Includes Brake Chopper
No
Number of Inputs - Digital
9
Line Contactor Design
No Line Contactor
IP Rating
IP20
Includes Ethernet Port
Yes
Output Horsepower
7 1/2 hp
Input Phase
Single/Three
Bypass Design
No Bypass
Number of Outputs - Digital
6
NEMA Rating
NEMA 1
Wire Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 27 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews