Shop U.S. MOTORS

Pump Motor, C-Face, 56J

  • Mfr # EU3002
  • Zoro # G1928916

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450
Voltage
208V AC to 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EU3002
Zoro #
G1928916
UPC #
786382054144
Country of Origin
Mexico
HP
3
Nameplate RPM
3,450
Voltage
208V AC to 230V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Phase
Single
Hz
50/60 Hz
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Sub Application
Special Application Commercial Pump
Full Load Amps
14.0-12.8 A
Motor Design
Capacitor-Start/Run
Motor Mounting Position
Horizontal
Motor Application
Pump
Motor Bearings
Ball
Item
Pump Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Ins. Class
B
Duty Cycle
Continuous
Nominal Efficiency
87 %
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Weight
40 lb
Usable @ 200V
Not Usable at 200V
Max. SF Amps
15.7-14.2 A
Motor Frame Material
Steel
Conduit Box Position
F3
Inverter Rated
Not Inverter Rated
Application
Pump
Frequency
60/50 Hz
Mounting Position
Horizontal
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Open Drip Proof
Number of Wires
8
Service Factor Current
15.7-14.2 A
Bearing Type
Ball
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Product Type
Pump Motor
Insulation Class
B
Efficiency Rating
Standard Efficiency (IE1)
Frame Material
Steel
Full Load Current @ 60 Hz
14.0-12.8
Nameplate Voltage @ 60 Hz
208-230V AC
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
3/8 in
Overall Length
13 3/8 in
Height
8 1/2 in
Frame Size
56J
Bolt Circle Diameter
3/8 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Wire Rope Length
13 3/8 in
Length
13 3/8 in

Description

Pump Motor, Bolt Circle Dia. 3/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 14.0-12.8, Height 8 1/2 in, HP 3, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 15.7-14.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.