Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0018G2S-4GU
  • Zoro # G4723381

product price: 
$
978.99
/ea
Free Shipping & Returns

Key Features

Max. HP
7.5 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
1 or 3
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0018G2S-4GU
Zoro #
G4723381
UPC #
-
Country of Origin
Multiple
Item
Variable Frequency Drive
Max. HP
7.5 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
1 or 3
Enclosure
Open
Max. Output Amps
13.5 A
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
200 %
Starting Torque
200%
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Yes
Displays
LCD Monitor & Green Run Indicator
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Display Type
LCD Monitor and Green Run Indicator
Adjustable Acceleration Time
0 to 6,000 sec
Output Frequency Range
0 to 500 Hz
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Control Type
Built-In Keypad
Start/Stop Control
Manual
Protection
Overload Prevention Control
Key Pad Lockout
Yes
Standards
C22.2 No.14, EN61800-5-1:2007, UL 508C
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Includes Brake Chopper
No
Style
Compact/Heat Sink
Output Type
Digital
Wire Color
Blue
Output Current - Maximum
13.5 A
Number of Outputs - Analog
32
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Digital
6
Application
Mechanical Braking Control, Positioning Control
Output Frequency - Maximum
0.1 Hz
Output Horsepower
7 1/2 hp
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Series
FRENIC-MEGA
IP Rating
IP20
Input Phase
Three
Keypad Lockout
Stop Key
Includes Heat Sink
Yes
Input Type
Analog, Digital
Output Phase
Three
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
11
Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Depth
7.68 in
Width
8.66 in
Height
10.24 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 13.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.