Shop BUSHNELL
See all product information
Create Account
Compact, Hunting Binoculars, 7 x 50 Magnification, Porro Prism, 380 ft at 1000 yd Field of View
Mfr # 137501
Zoro # G4726933
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Magnification
7 x 50
Prism Type
Porro
Optical Lens Coating
Fully Multi-Coated
Field of View
380 ft @ 1000 yd
Type
Compact, Hunting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137501
- Zoro #
- G4726933
- UPC #
- 029757137517
- Country of Origin
- China
- Item
- Binoculars
- Magnification
- 7 x 50
- Prism Type
- Porro
- Optical Lens Coating
- Fully Multi-Coated
- Field of View
- 380 ft @ 1000 yd
- Type
- Compact, Hunting
- Weight
- 2.25 lb
- Tripod Mountable
- Yes
- Weather Resistant
- Water Resistant
- Min. Distance (Ft.)
- 25 ft
- Construction
- Rubber Armor
- For Use With
- Marine
- Eye Relief
- 18 mm
- Vision Features
- Night Vision
Description
Marine Binocular, Magnification 7 x 50, Field of View 380 ft @ 1000 yd., Prism Type Porro, Length (In.) 3-1/2, Width (In.) 8-3/4, Height (In.) 9-1/2, Lens Coating Fully Multi/UV, Min. Distance (Ft.) 25, Tripod Mountable Yes, Weather Resistant Y, Weight 36 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.