Shop YSI
See all product information
Create Account
Conductivity/Salinity/Temperature Cable
- Mfr # 60530-10
- Zoro # G4728534
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pro Plus
Includes
Cable Management Kit
Sub-Category
Cables
Manufacturers Warranty Length
2 yr
Product Type
Conductivity/Salinity/Temperature Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60530-10
- Zoro #
- G4728534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
- Cable Length
- 10 m
Details
- Item
- Conductivity/Salinity/Temperature Cable
- For Use With
- Pro Plus
- Includes
- Cable Management Kit
- Sub-Category
- Cables
- Product Type
- Conductivity/Salinity/Temperature Cable
Description
Conductivity/Sal/Temp Cable, For Use With Pro Plus, Includes Built-In Conductivity Cell, Cable Management Kit, Manufacturers Warranty Length 2 Years