Shop SENSOREX
See all product information
Create Account
Sensor, 1 1/8 in Dia, 2 7/8 in H, SS
- Mfr # CS675TC-P1K/K=1.0/10
- Zoro # G8398783
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
Loop Powered Transmitters with Tinned Lead Connections
Cable Length
3.05 m
Manufacturers Warranty Length
1 yr
Application
General Conductivity Measurement
Sub-Category
Conductivity Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS675TC-P1K/K=1.0/10
- Zoro #
- G8398783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.05 m
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 1 in
- Overall Length
- 2 7/8 in
- Overall Diameter
- 1 1/8 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Sensor
- For Use With
- Loop Powered Transmitters with Tinned Lead Connections
- Application
- General Conductivity Measurement
- Sub-Category
- Conductivity Sensor
- Test Parameters
- Conductivity
- Product Type
- Sensor
- Tip Shape
- Flat
- Range
- Cell Constant K = 1.0
- Disposability
- Reusable
- Shelf Life
- 1 yr
- Material
- Stainless Steel
- Body Material
- Stainless Steel
- Connection Type
- Tinned Leads (TL)
- Shell Material
- Stainless Steel
- Compatible Product Type
- Loop Powered Transmitters with Tinned Lead Connections
Description
Sensor, Tip Shape Flat, Body Material Stainless Steel, Cable Length 3.05 m, Amplifier Not Applicable, For Use With Loop Powered Transmitters with Tinned Lead Connections, Standards Not Applicable, Shelf Life 1 yr, Junction Not Applicable, Electrolyte Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.