Marking Flag, Solid, 100 PK
- Mfr # 4515YG-200
- Zoro # G4732287
product price:Â
$
9.79
/pk of 100, $0.10/ea
Key Features
Pattern
Solid
Overall Height
15 in
Flag Width
5 in
Flag Height
4 in
Legend
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4515YG-200
- Zoro #
- G4732287
- UPC #
- -
- Country of Origin
- United States
- Item
- Marking Flag
- Pattern
- Solid
- Legend
- Blank
- Color
- Fluorescent Yellow
- Staff Material
- Steel Wire
- Flag Material
- Vinyl
- Application
- Gas, Oil, Petroleum/Gaseous Materials, Steam
- Staff Style
- Flag-Style
- Preprinted Images
- No Image
- Flag Color
- Fluorescent Yellow
Dimensions
- Overall Height
- 15 in
- Flag Width
- 5 in
- Flag Height
- 4 in
- Staff Height
- 15 in
Description
Marking Flag, Flag Color Fluorescent Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Oil, Petroleum/Gaseous Materials, Steam, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.