Floor Tape, PVC, Yellow, 1.5 inch (36mm) W., 7 mil Thickness, 32 PK
- Mfr # WOD VET68-01500-32-36-YEL
- Zoro # G815068513
Key Features
Specifications
Product Information
- MFR #
- WOD VET68-01500-32-36-YEL
- Zoro #
- G815068513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.5 inch (36mm)
- Thickness
- 7 mil
- Safety Glasses Size
- 1.5 inch
Details
- Item
- Floor Tape
- Material
- PVC
- Safety Tape Color
- Yellow
- Adhesive
- Rubber
Description
WOD PWTB20 is is a 20 mil SPVC pipe wrap/surface protection tape that is highly resistant to sun, water, oil, acids, alkalies, and corrosive chemicals. It comes wound on a 3" core. Provides electrical protection and protects pipe joints and conduit couplings for overhead or direct buried applications. Designed to be wrapped around itself on a pipe. Bacteria, fungus and abrasion resistant. Flame retardant.
Product Applications
- Highly resistant to sun, water, oil, acids, alkalies and corrosive chemicals
- Bacteria and fungus resistant
- Abrasion resistant
- Conduit couplings
- Overhead applications
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: soft polyvinyl chloride (SPVC) film
- Thickness: 6.8 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 17 ounces per inch (to stainless steel test panel)
- Tensile Strength: 16 pounds per inch (longitudinal)
- Service/Operating Temperature: up to 194°F
- Elongation: 100%
- Core: 3" Diameter
Additional Information
Alternative to: Permacel P-35; 3M 470; Plymouth Rubber 7
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.