Shop VIEGA
See all product information
Create Account
Test Plug, Bronze, D:1/2
- Mfr # 78202
- Zoro # G4737140
product price:Â
$
41.89
/ea
Key Features
Pipe Fitting Material
Bronze
Specific Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78202
- Zoro #
- G4737140
- UPC #
- 691514782027
- Country of Origin
- Germany
- Item
- Test Plug
- Pipe Fitting Material
- Bronze
- Specific Fitting Shape
- Plug
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Plug
Description
Test Plug,Bronze,D:1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.