Shop TEST PRODUCTS INTERNATIONAL
See all product information
Create Account
Temperature Probe, Mini Plug, Type K
- Mfr # CK11M
- Zoro # G4745474
product price:Â
$
44.49
/ea
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 500 Degrees F
Temp. Range (C)
-50 Degrees to 250 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Probe Length
- 4 in
- Probe Wire Length
- 3 ft 3 in
- Wire Length
- 3 ft. 3"
- Manufacturers Warranty Length
- 90 days Limited
- Probe Dia.
- 5/16 in
- Probe Diameter
- 0.313 in
- Probe Size
- 5/16 in x 4 in
- Cable Length
- 3 ft 3 in
- Probe Tip Diameter
- 0.13 in
Description
Surface Temperature Probe, Type K, Exposed, For Application Surface, Mini Plug, Probe Size 5/16 in x 4 in, Cable Length 3 ft 3 in, -58 Degrees to 500 Degrees F/-50 Degrees to 250 Degrees C, Thermocouple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.