Shop DWYER INSTRUMENTS

DetectorTransmitter, CO2, Infrared

  • Mfr # CDT-2D4E
  • Zoro # G410044837

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
For Use With
Building Management Controllers
Response Time
2 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDT-2D4E
Zoro #
G410044837
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Width
4.78 in
Overall Height
2.81 in
Overall Depth
11.76 in
Fits Chest Size
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections

Details

Item
Detector Transmitter
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
For Use With
Building Management Controllers
Response Time
2 min
Features
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Operating Humidity - Maximum
85 %
Operating Humidity - Minimum
10 %
Market
Commercial
Product Type
Detector Transmitter
Operating Temperature - Minimum
32 Degrees F
Mount Type
Screws
Series
CDT
Detection Concentration - Minimum
0 ppm
Detection Concentration - Maximum
2,000 ppm
Output Current
4 to 20 mA
For Environment
Hospitals, Office Buildings, Schools
Output Type
Pt1000 ohm RTD (Temperature)
Operating Temperature - Maximum
122 Degrees F
Output Voltage
0 to 10V DC
Sensor Life
15 yr
Chemical Formula
CO2
Number of Gases Detected
1
Measures Temperature
Temperature Measuring
Gas Detected
Carbon Dioxide
Operating Voltage
16 to 35V DC/19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.