Shop MILLER
See all product information
Create Account
Aerial Rescue System, Black, Yellow
- Mfr # 9058/15FTBK
- Zoro # G4750812
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Hardware Material
Steel
Length
15 ft
Includes
Attached Bag, Carabiner
Standards
ANSI, CSA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9058/15FTBK
- Zoro #
- G4750812
- UPC #
- 612230011505
- Country of Origin
- United States
- Item
- Ladder Aerial Rescue
- Weight Capacity
- 310 lb
- Hardware Material
- Steel
- Includes
- Attached Bag, Carabiner
- Standards
- ANSI, CSA, OSHA
- Workers per System
- 1
- Harness End Connection
- Snap Hook
- Rescue Mode
- Lower
- Rescue System Component
- Aerial Rescue System
- No. of Carabiners Included
- 1
- Line Material
- Nylon
- Anchorage End Connection
- Carabiner
- Descent Type
- Vertical
- Storage Type
- Bag
- Rescue Method
- Self
- Operation Mode
- Manual
- Color
- Black, Yellow
- Includes Rescue Pole
- No
- Carabiner Material
- Steel
- Brand and Series
- Honeywell Miller
- Number of Carabiners Included
- 1
- Wire Color
- Black, Yellow
Dimensions
- Length
- 15 ft
- Overall Length
- 15 ft
- Max. Working Length
- 15 ft
- Maximum Working Length
- 15 ft
- Wire Rope Length
- 15 ft
Description
Ladder Aerial Rescue, Color Black, Yellow, Weight Capacity 310 lb, Standards ANSI, CSA, OSHA, Workers per System 1, Maximum Working Length 15 ft, Rescue System Component Aerial Rescue System, Rescue Mode Lower, Line Material Nylon, Rescue Equipment Type Aerial Rescue System, Includes Attached Bag, Carabiner, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Carabiner Material Steel, Descent Type Vertical, Includes Rescue Pole No, Number of Carabiners Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.