Shop IRONWEAR
See all product information
Create Account
100 ft Red Lifting Rope w/ Self-Locking Crossbar Carabiners
- Mfr # 2900-100
- Zoro # G522914639
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Color
Red
Width
13.25 in
Size
OSFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2900-100
- Zoro #
- G522914639
- UPC #
- 607659290013
- Country of Origin
- China
- Item
- Rope
- Color
- Red
Dimensions
- Length
- 1 in
- Width
- 13.25 in
- Size
- OSFA
Description
Lifting Rope withstands a 100-pound weight capacity, and is built with a 3 strand, 5/9-inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.