Milling Insert, Rectangle, 15.30mm

  • Mfr # 5890823
  • Zoro # G4779743
product price: 
$
27.19
/ea

Key Features

Hardened (H) Compatibility
No
Mounting Hole Dia.
4.65mm
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
For Use With
VSM490-15 Series Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5890823
Zoro #
G4779743
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Nose Radius
0.016"
Insert Size
15T604
Cutting Edge Length
15.30mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
1/64 in
Through Hole Inside Dia.
4.65mm

Details

Hardened (H) Compatibility
No
Item
Milling Insert
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
For Use With
VSM490-15 Series Shoulder Mills
Grade
WU35PM
Workpiece Compatibility
Stainless (M)
No. of Edges
4
ISO Number
XNGU15T604ERML
Coating
Tin
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Insert Style
XNGU
ANSI Number
XNGU1501ERML
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Shape
Rectangle
Mounting Style
Screw Clamp
Inscribed Circle
0.394 in
Chip-Breaker
Yes
Lead Angle
75 Degrees
Series
VSM490-15
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ML
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Number of Cutting Edges
4
Coating Process
PVD
Clearance Angle
0 Degrees
ANSI Code
XNGU1501ERML
Measurement System
Fractional Inch
Wiper Insert
Yes
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Included Angle
90 Degrees
Manufacturer Grade
WU35PM
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Shape
Rectangle
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN
Compatible Product Type
VSM490-15 Series Shoulder Mills

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews