Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577963
  • Zoro # G3789589
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Chip-Breaker
Yes
Series
M6800
ISO Number
BDMT070302ERML
Mounting Hole Dia.
2.31mm
Grade
TN6425
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577963
Zoro #
G3789589
UPC #
4021169757860
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
2.31mm
Insert Thickness
0.1024"
Insert Size
70302
Through Hole Inside Dia.
2.31mm
Width
4.54mm
Corner Radius
0.20mm
Cutting Edge Length
7.00mm
Thickness
0.1024 in

Details

Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Series
M6800
ISO Number
BDMT070302ERML
Grade
TN6425
Lead Angle
75 Degrees
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Mounting Style
Taper Screw
Insert Style
BDMT
Cutting Direction
Right Hand
Insert Holding Type
Taper Screw
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Primary Material Application ISO Code
M, S
Manufacturer Grade
TN6425
Measurement System
Metric
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
ANSI Code
BDMT070302ERML
Shape
Parallelogram
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Finish - Machining
TiCN
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT070302ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews