Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 5890822
  • Zoro # G4781030

product price: 
$
28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Non Ferrous (N) Compatibility
No
Nose Radius
0.016"
Rake
Positive
Steel (P) Compatibility
No
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5890822
Zoro #
G4781030
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Mounting Hole Dia.
4.65mm
Insert Size
15T604
Insert Thickness
0.271"
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
1/64 in
Cutting Edge Length
15.30mm

Details

Non Ferrous (N) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Insert Material
Carbide
Insert Style
XNGU
Insert Application
Finishing
Cutting Direction
Right Hand
ANSI Number
XNGU1501ERML
ISO Number
XNGU15T604ERML
For Use With
VSM490-15 Series Shoulder Mills
Chip-Breaker
Yes
Coating
AlCrTiN
Mounting Style
Screw Clamp
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
75 Degrees
Insert Shape
Rectangle
Workpiece Compatibility
Stainless (M)
Grade
WP40PM
Inscribed Circle
0.394 in
Item
Milling Insert
Series
VSM490-15
Included Angle
90 Degrees
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
AlCrTiN
Cutting Application
Milling
Number of Cutting Edges
4
Manufacturer Grade
WP40PM
Shape
Rectangle
Chip-Breaker Code
ML
ANSI Code
XNGU1501ERML
Insert Holding Type
Screw Clamp
Coating Process
PVD
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Double Sided
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.