Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle, 10.83mm
- Mfr # 6425415
- Zoro # G3803449
product price:Â
$
21.85
/ea
Sold in multiples of 10 for
$218.50
Key Features
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
75 Degrees
ISO Number
XNGU100404ERML
Insert Style
XNGU
Mounting Hole Dia.
3.40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425415
- Zoro #
- G3803449
- UPC #
- 4059782468917
- Country of Origin
- Multiple
Dimensions
- Mounting Hole Dia.
- 3.40mm
- Insert Size
- 100404
- Insert Thickness
- 0.1900"
- Corner Radius
- 1/64 in
- Through Hole Inside Dia.
- 3.40mm
- Thickness
- 0.1900 in
- Width
- 6.60mm
- Cutting Edge Length
- 10.83mm
Description
Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.