Shop WESTWARD
See all product information
Create Account
Angle Greasing Adapter, Right Angle
- Mfr # 13X056
- Zoro # G4784035
product price:Â
$
28.15
/ea
Key Features
Sub-Category
Adapters and Couplers
For Use With
Hand Operated Grease Guns Only and for Greasing all Hydraulic Type Grease Fittings
Includes
Extension Nozzle, Locking Sleeve
Connection
Quick Connect
Max. Pressure
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13X056
- Zoro #
- G4784035
- UPC #
- 190735742976
- Country of Origin
- India
Details
- Sub-Category
- Adapters and Couplers
- Item
- Angle Greasing Adapter
- For Use With
- Hand Operated Grease Guns Only and for Greasing all Hydraulic Type Grease Fittings
- Includes
- Extension Nozzle, Locking Sleeve
- Connection
- Quick Connect
- Max. Pressure
- 3,000 psi
- Product Type
- Quick-Connect Coupler
- Connection Type
- Zerk
- Coupler Style
- Right Angle
- Operating Pressure - Maximum
- 3,000 psi
Description
Quick Connect Angle Lube Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and Locking Sleeve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.