Shop FEDERAL SIGNAL

Speaker, 113db at 10 ft., Wall Mounting

  • Mfr # AM302-R
  • Zoro # G4791171

product price: 
$
721.99
/ea
Free Shipping & Returns

Key Features

Type
Horn
Color
Red
Watts
30-watt
Primary Color
Red
For Use With
Public Address Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AM302-R
Zoro #
G4791171
UPC #
782979221142
Country of Origin
United States
Item
Speaker
Type
Horn
Color
Red
Watts
30-watt
Primary Color
Red
For Use With
Public Address Systems
Includes
In-Line Capacitor
Output Watts
30 W
Material
Aluminum
Power Taps @ 75V
7 W, 15 W, 30 W
Power Requirement
110V AC
Power Taps @ 25V
7 W, 15 W, 30 W
Standards
CSFM, UL Fire
Weight
8.10 lb
Frequency Response - Minimum
400 Hz
For Location
Indoor, Outdoor
Driver Configuration
1-Way
Sensitivity
122 dBA
Output Wattage - RMS
30 W
Transformer Taps @ 25V
7 W, 15 W, 30 W
Dispersion - Conical
60 Degrees
IP Rating
IP54
Includes Transformer
Transformer Included
Power Style
Powered
NEMA Rating
NEMA 3R
Housing Color
Red
Compatible Input Voltage
25V, 70V
Enclosure Style
Horn
Transformer Taps @ 70V
7 W, 15 W, 30 W
Frequency Response - Maximum
4,000 Hz
Housing Material
Aluminum

Dimensions

Height (In.)
14 in
Width (In.)
10 1/2 in
Depth (In.)
11 in
Height
14"
Width
10.5"
Overall Width
10 1/2 in
Overall Height
14 in
Overall Depth
11 in

Description

Speaker, Horn, 7 W, 15 W, 30 W Power Taps @ 25V, 7 W, 15 W, 30 W Power Taps @ 75V, For Use With Public Address Systems, Includes In-Line Capacitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.