Milling Insert, Rectangle, 15.30mm

  • Mfr # 5883447
  • Zoro # G4791217
product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Lead Angle
90 Degrees
Grade
WP25PM
Hardened (H) Compatibility
No
Coating
AlTiN
Insert Size
15T616
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5883447
Zoro #
G4791217
UPC #
-
Country of Origin
Japan
Lead Angle
90 Degrees
Grade
WP25PM
Hardened (H) Compatibility
No
Coating
AlTiN
Rake
Positive
Super Alloy (S) Compatibility
Yes
ISO Number
XNPU15T616SRMM
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Insert Style
XNPU
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Insert Shape
Rectangle
Inscribed Circle
0.394 in
Item
Milling Insert
Cast Iron (K) Compatibility
No
ANSI Number
XNPU1504SRMM
Insert Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
4
Series
VSM490-15
Clearance Angle
0 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Hardened Steel
Shape
Rectangle
Coating Process
PVD
ANSI Code
XNPU1504SRMM
Chip-Breaker Code
MM
Included Angle
90 Degrees
Number of Cutting Edges
4
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Finish - Machining
AlTiN
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
WP25PM
Insert Holding Type
Screw Clamp
Compatible Product Type
VSM490-15 Series Shoulder Mills

Dimensions

Insert Size
15T616
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.063"
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Corner Radius
1/16 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews