Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6408006
  • Zoro # G3803981

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Parallelogram
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WS40PM
Steel (P) Compatibility
No
Rake
15.08 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408006
Zoro #
G3803981
UPC #
4059782440968
Country of Origin
Germany

Dimensions

Insert Thickness
0.1570"
Insert Size
110424
Mounting Hole Dia.
3.00mm
Thickness
0.1570 in
Width
6.88mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.73mm
Corner Radius
2.40mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Details

Insert Shape
Parallelogram
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WS40PM
Steel (P) Compatibility
No
Rake
15.08 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ISO Number
XDCT110424PDERML
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Style
XDCT
Item
Parallelogram Milling Insert
Series
VSM11
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Clearance Angle
15 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Secondary Material Application ISO Code
P
Chip-Breaker Code
ML
ANSI Code
XDCT1106ERML
Included Angle
75 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Shape
Parallelogram
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WS40PM
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1106ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.