Shop WESTWARD
See all product information
Create Account
Drywall Apprentice Kit, 7 Pc
- Mfr # 13A767
- Zoro # G4791455
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
23 5/8 in
Width (In.)
10 5/16 in
Includes
10 in Taping Knife, 12 in Taping Knife, 12 oz Drywall Hammer, 13 in Stainless Mud Pan, 2 in Drywall Patch, 6 in Putty Knife, 9 in Sander
Number of Pieces
7
Construction
Polyester Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13A767
- Zoro #
- G4791455
- UPC #
- 190735741535
- Country of Origin
- Taiwan, Province of China
- Item
- Drywall Apprentice Kit
- Includes
- 10 in Taping Knife, 12 in Taping Knife, 12 oz Drywall Hammer, 13 in Stainless Mud Pan, 2 in Drywall Patch, 6 in Putty Knife, 9 in Sander
- Number of Pieces
- 7
- Construction
- Polyester Bag
Dimensions
- Length (In.)
- 23 5/8 in
- Width (In.)
- 10 5/16 in
- Tool Storage Width
- 10 3/8 in
Description
Drywall Apprentice Kit, Number of Pieces 7, Includes 10 in Taping Knife, 12 in Taping Knife, 12 oz Drywall Hammer, 13 in Stainless Mud Pan, 2 in Drywall Patch, 6 in Putty Knife, 9 in Sander
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.