Digital Torque Wrench Set 2 Pieces 1/2 3/8 Inch Drive 72-Tooth Electronic LED, 2PK
- Mfr # SX3812
- Zoro # G923372588
product price:
$
141.99
/pk of 2, $71.00/ea
Free Shipping & Returns
Key Features
Overall Length
23.04 in
Material
Metal
Width
6.11 in
Height
2.49 in
Accuracy
±2% (clockwise)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX3812
- Zoro #
- G923372588
- UPC #
- 197988676751
- Country of Origin
- China
- Item
- Torque Wrench
- Material
- Metal
- Accuracy
- ±2% (clockwise)
Dimensions
- Overall Length
- 23.04 in
- Width
- 6.11 in
- Height
- 2.49 in
Description
VEVOR Digital Torque Wrench Set, 2 Pieces, 1/2, 3/8 Inch Drive, 72-Tooth, ±2% High Accuracy Electronic Torque Wrench with Preset Value, Buzzer and LED Notification, for Automotive Motorcycle
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.