Shop HUBBELL KILLARK

ControlStation, DeadEnd, Button, Blk/Grn/Rd

  • Mfr # HKHMOD001282WW
  • Zoro # G4806459

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Flush Button
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HKHMOD001282WW
Zoro #
G4806459
UPC #
-
Country of Origin
United States
Item
Control Station
Number of Gangs
1
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Flush Button
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
12, 13, 3, 4, 4X
Hub Style
Dead-End
Series
HAZCON
Contact Rating
20A
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Action
Momentary
Mounting
Surface
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F, G, Class III, Ambient Range -50 Degrees to 60 Degrees C, II 2 G Ex de IIC T4/T5/T6 Gb, II 2 D Ex tb IIIC T4/T5/T6 Db, DEMKO 15 ATEX 1405X, Ex de IIC T4/T5/T6 Gb, Ex tb IIIC T4/T5/T6 Db, IECEx
NEMA Contact Rating Designation
A600/P600
IP Rating
IP66
HP
1/2 hp
Operator Color
Black, Green, Red
Enclosure Material
Non-Metallic
Number of Speeds
0
Enclosure Color
Black
Product Type
Control Station
Mounting Style
Surface
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
DC Contact Rating
2 A @ 110 V
NEMA Enclosure Rating
12, 13, 3, 4, 4X
Operating Temperature - Minimum
-58 Degrees F
AC Contact Rating
20 A @ 690 V
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mounting Orientation
Vertical
Operator Configuration
Flush Push Button

Dimensions

Hub Size
3/4 in
Height
5.5 in
Width
3.79 in
Depth
3.63 in
Overall Depth
4.16 in
Overall Height
7.96 in
Overall Width
3.95 in
Hub Size - Maximum
3/4 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Type of Operator Flush Button, Action Momentary, Operator Color Black, Green, Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 5.5 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.