Shop SIEMENS

Pilot Light, Amber, 30mm, Incandescent

  • Mfr # 52PL5D9
  • Zoro # G6356427

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC, 24V DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52PL5D9
Zoro #
G6356427
UPC #
783087900257
Country of Origin
Mexico
Item
Pilot Light
Voltage
24V AC, 24V DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
2FMP7
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Standards
CSA, UL Listed
Lamp Voltage
24V AC, 24V DC
IP Rating
IP20, IP66
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Amber
Includes Lamp Module
Lamp Module Included
Series
Class 52
Lamp Color
Amber
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V AC/DC
Body Finish
Chrome Plated

Dimensions

Size
30 mm
Overall Width
1.7 in
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Height
1.7 in

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.