Shop ZORO SELECT
See all product information
Create Account
Plug Set, Temp Patch, PK6
- Mfr # 12395-7.1
- Zoro # G4831407
product price:Â
$
45.59
/pk of 6, $7.60/ea
Key Features
Used For
Temporary Patch
Recycled Content (%)
No Recycled Content
Components Included
Plug Sizes - 1 in; 1 1/4 in; 1 1/2 in; 2 in; 2 1/2 in; 3 in
Patch Type
Plug Kit
Number of Ball Plugs Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12395-7.1
- Zoro #
- G4831407
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Plug Set
- Used For
- Temporary Patch
- Recycled Content (%)
- No Recycled Content
- Components Included
- Plug Sizes - 1 in; 1 1/4 in; 1 1/2 in; 2 in; 2 1/2 in; 3 in
- Patch Type
- Plug Kit
- Number of Ball Plugs Included
- 6
Description
Plug Set, Components Included Plug Sizes - 1 in; 1 1/4 in; 1 1/2 in; 2 in; 2 1/2 in; 3 in, Patch Type Plug Kit, Recycled Content ( Percent) No Recycled Content, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.