Flood Barrier, Orange, 35 in H
- Mfr # 852DF9
- Zoro # G823311991
product price:Â
$
83.45
/pk of 100, $0.83/ea
Key Features
Color
Orange
Bag Material
PP
For Water Salinity
Fresh Water, Saltwater
Ballast Capacity
70 lb
Wire Rope Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852DF9
- Zoro #
- G823311991
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Wire Rope Length
- 35 in
- Overall Width
- 22 in
- Overall Length
- 35 in
- Length
- 35 in
Details
- Color
- Orange
- Item
- Flood Barrier
- Bag Material
- PP
- For Water Salinity
- Fresh Water, Saltwater
- Ballast Capacity
- 70 lb
- Closure
- External Tie
- Wire Color
- Orange
Description
Sand Bag, Orange, 35 in L, 22 in W, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.