Head Refill, Atomizing, 1.8mm, Clear
- Mfr # 16585
- Zoro # G4849778
product price:Â
$
13.69
/ea
Key Features
Type
Atomizing
Fits Brand
3M
For Use With Mfr. Model Number
16570, 16577, 16578, 16579, 16587, PN16580
Product Type
Atomizing Head
Tip Size
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16585
- Zoro #
- G4849778
- UPC #
- 00051131165854
- Country of Origin
- United States
- Type
- Atomizing
- Fits Brand
- 3M
- Item
- Head Refill
- For Use With Mfr. Model Number
- 16570, 16577, 16578, 16579, 16587, PN16580
- Product Type
- Atomizing Head
Dimensions
- Tip Size
- 1.8 mm
Description
Head Refill, For Use With Grainger Item Number 12T018, For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580, Fits Brand 3M, Atomizing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.