Shop HOBART
See all product information
Create Account
Foot
- Mfr # 00-018682-00001
- Zoro # G4859939
product price:Â
$
18.39
/ea
Key Features
For Use With
12 in Enhanced Slicer, 20 qt Mixer, 30 qt Mixer, 40 qt Mixer, Enhanced Slicer, Mixer, Painted Slicer, Slicer
For Use With Mfr. Model Number
D330, D340, D340C, HL300, HL300C
Fits Brand
Hobart
Height
4 3/8 in
Overall Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-018682-00001
- Zoro #
- G4859939
- UPC #
- -
- Country of Origin
- United States
- Item
- Foot
- For Use With
- 12 in Enhanced Slicer, 20 qt Mixer, 30 qt Mixer, 40 qt Mixer, Enhanced Slicer, Mixer, Painted Slicer, Slicer
- For Use With Mfr. Model Number
- D330, D340, D340C, HL300, HL300C
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible Manufacturer Model Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible Manufacturer Part Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible with Mfr. Model No.
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- For Use with Mfr Model Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible with Manufacturer Model No.
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible Pump Manufacturer Part Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible Mfr. Model Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Product Type
- Foot
- For Manufacturer Part Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible with Mfr. Model Number
- 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
- Compatible Product Type
- 12 in Enhanced Slicer, 20 qt Mixer, 30 qt Mixer, 40 qt Mixer, Enhanced Slicer, Mixer, Painted Slicer, Slicer
Dimensions
- Height
- 4 3/8 in
- Overall Width
- 1 1/4 in
- Overall Depth
- 2 7/8 in
- Overall Height
- 4 3/8 in
Description
Foot, Product Type Foot, Overall Depth 2 7/8 in, Overall Height 4 3/8 in, Overall Width 1 1/4 in, For Use With 12 in Enhanced Slicer, 20 qt Mixer, 30 qt Mixer, 40 qt Mixer, Enhanced Slicer, Mixer, Painted Slicer, Slicer, Compatible with Manufacturer Model Number 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1912, 512, A200, A200M, AS200, D300C, D330, D340, HL300, HL300C, HL400, HL400C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.