DW Water Valve
- Mfr # DW-952
- Zoro # G8823613
product price:Â
$
89.99
/ea
Key Features
For Use With
General Purpose
For Use With Mfr. Model Number
504952
Features
5 gpm
Fits Brand
Moyer Diebel
Compliance
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW-952
- Zoro #
- G8823613
- UPC #
- 662013220501
- Country of Origin
- Mexico
- Item
- General Purpose Water Valve
- For Use With
- General Purpose
- For Use With Mfr. Model Number
- 504952
- Features
- 5 gpm
- Fits Brand
- Moyer Diebel
- Compliance
- UL
- Includes
- Serviceable Strainer
- Type
- 3/8 in 18 FNPT
- Material
- Brass
- Material of Construction
- Brass
- Compatible Product Type
- General Purpose
Dimensions
- Size
- 5 gpm
- Fits Chest Size
- 5 gpm
- Bottle Size
- 5 gpm
- Size - Alpha
- 5 gpm
- Container Size
- 5 gpm
Description
General Purpose Water Valve, Fits Brand Moyer Diebel, For Use With Mfr. Model Number 504952, Includes Serviceable Strainer, 3/8 in 18 FNPT, Size 5 gpm, Material of Construction Brass, For Use With General Purpose, Compliance UL, Features 5 gpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.