Shop HOBART
See all product information
Create Account
Knife
- Mfr # 00-077373
- Zoro # G4874270
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
For Use With
Buffalo Chopper Food Processor, Food Cutter 18 in
For Use With Mfr. Model Number
8186, 84186
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
8186, 84186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-077373
- Zoro #
- G4874270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3/8 in
- Overall Depth
- 7 1/4 in
- Overall Width
- 5 3/4 in
- Overall Height
- 3/8 in
Details
- Item
- Belt
- For Use With
- Buffalo Chopper Food Processor, Food Cutter 18 in
- For Use With Mfr. Model Number
- 8186, 84186
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 8186, 84186
- Compatible Manufacturer Model Number
- 8186, 84186
- Compatible Manufacturer Part Number
- 8186, 84186
- Compatible with Mfr. Model No.
- 8186, 84186
- For Use with Mfr Model Number
- 8186, 84186
- Compatible with Manufacturer Model No.
- 8186, 84186
- Compatible Pump Manufacturer Part Number
- 8186, 84186
- Compatible Mfr. Model Number
- 8186, 84186
- Product Type
- Knife
- For Manufacturer Part Number
- 8186, 84186
- Compatible with Mfr. Model Number
- 8186, 84186
- Compatible Product Type
- Buffalo Chopper Food Processor, Food Cutter 18 in
Description
Belt, Product Type Knife, Overall Depth 7 1/4 in, Overall Height 3/8 in, Overall Width 5 3/4 in, For Use With Buffalo Chopper Food Processor, Food Cutter 18 in, Compatible with Manufacturer Model Number 8186, 84186
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.