Shop ALLPOINTS
See all product information
Create Account
681361 Blower Motor For Frymaster
- Mfr # 681361
- Zoro # G004881268
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Fits Brand
Frymaster
Weight
0.01 lb
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681361
- Zoro #
- G004881268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 7 in
Details
- Item
- Blower Motor
- Fits Brand
- Frymaster
- Weight
- 0.01 lb
Description
blower motor assmbly, 115v, 50/60 hz, 2500/3000rpm, with wire leads (4) 18 guage. (2) orange, 43" w/ 1/4" female push-on (1) black, 40" w/ 1/4" female push-on (1) white, 40" w/ 1/4" female push-on 1/4" mount holes: 3.346" x 1.932" mount hole centers. frymaster fbcr18, fbkr18, fbr18, fbra18, gbc, gc, gsms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.