Shop SPECO TECHNOLOGIES
See all product information
Create Account
8 inch ceiling speaker MT/support
- Mfr # TS8
- Zoro # G4875875
product price:Â
$
12.39
/ea
Key Features
Weight (Lbs.)
3 lb
Includes
Center Bracket, Support Rails
Type
T-Bar Bridge
Overall Width (In.)
23 3/4 in
Overall Length (In.)
14 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS8
- Zoro #
- G4875875
- UPC #
- 030519017244
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 23 3/4 in
- Overall Length (In.)
- 14 3/8 in
- Overall Height (In.)
- 3/8
- Overall Length
- 14 1/2 in
- Overall Width
- 23 3/4 in
- Overall Height
- 14 1/2 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Details
- Item
- Speaker Ceiling Support
- Weight (Lbs.)
- 3 lb
- Includes
- Center Bracket, Support Rails
- Type
- T-Bar Bridge
- For Use With
- Speakers 2KJN9, 2KJP1
- Product Type
- Speaker Ceiling Support
- Material
- Steel
- Compatibility
- Speco Speaker Grille Combo: G86TG, G86TCG
- Compatible Product Type
- Speaker
- Compatible Manufacturer Part Number
- G86TCG, G86TG
Description
Speaker Ceiling Support, Includes Center Bracket, Support Rails, For Use With Speakers 2KJN9, 2KJP1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.