Ceiling Speaker - 2x2 Drip In Ceiling Speaker - 70/25V - Plenum Rated - 65 Hz to 17 kHz
- Mfr # 41509
- Zoro # G214874654
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Enclosure Color
White
Sensitivity (dB)
92 dB
Color
White
Height
3.4 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41509
- Zoro #
- G214874654
- UPC #
- 757120415091
- Country of Origin
- United States
Dimensions
- Height
- 3.4 in
- Width
- 20 in
- Depth
- 20.04 in
Details
- Enclosure Color
- White
- Item
- Speaker
- Sensitivity (dB)
- 92 dB
- Color
- White
- Frequency Response
- 17 kHz
- Watt (RMS)
- 12 W
- Standards
- TAA Compliant
- PMPO Output Power
- 15 W
- Mounting
- In-ceiling
- Minimum Frequency Response
- 65 Hz
- RMS Output Power
- 12 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.