Shop WIDIA

Round Milling Insert, 10.00mm, Carbide

  • Mfr # 5276197
  • Zoro # G4876842

product price: 
$
13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Insert Shape
Round
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Style
RNPJ
Inscribed Circle
0.3937 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5276197
Zoro #
G4876842
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.155"
Mounting Hole Dia.
4.65mm
Insert Size
10T3M0
Nose Radius
0.197"
Through Hole Inside Dia.
4.65mm
Thickness
0.1548 in
Cutting Edge Length
10.00mm

Details

Insert Shape
Round
Super Alloy (S) Compatibility
No
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
Insert Style
RNPJ
Inscribed Circle
0.3937 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Material
Carbide
No. of Edges
8
Coating
AlTiN
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
ISO Number
RNPJ10T3M0SMM
Rake
Positive
Steel (P) Compatibility
Yes
Grade
WP25PM
Stainless (M) Compatibility
No
ANSI Number
RNPJ10T3M0SMM
For Use With
M200 Series Copy Mills
Chip-Breaker
Yes
Series
M200
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Round
Secondary Material Application
Cast Iron, Hardened Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP25PM
Chip-Breaker Code
MM
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K
Cutting Application
Milling
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
ANSI Code
RNPJ10T3M0SMM
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Cutting Edge
Honed and T-Land
Compatible Product Type
M200 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.