Diamond Milling Insert, 16.40mm, Carbide

  • Mfr # 6425775
  • Zoro # G3802353
product price: 
$
31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

Insert Thickness
0.1968"
Chip-Breaker
Yes
Mounting Style
Taper Screw
Insert Material
Carbide
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425775
Zoro #
G3802353
UPC #
4059782481626
Country of Origin
United States

Dimensions

Insert Thickness
0.1968"
Insert Size
16M520
Mounting Hole Dia.
5.50mm
Cutting Edge Length
16.40mm
Corner Radius
2.10mm
Thickness
0.1968 in
Through Hole Inside Dia.
5.50mm
Width
11.25mm

Details

Chip-Breaker
Yes
Mounting Style
Taper Screw
Item
Diamond Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
Insert Style
XDET
Grade
WN10HM
ISO Number
XDET16M520FRALP
Series
VHSC
For Toolholder
VHSC025Z02HSK63XD16, VHSC032Z03HSK63XD16, VHSC040Z04HSK63XD16, VHSC050Z04HSK63XD16, VHSC100Z02C100XD16, VHSC125Z02C125XD16, VHSC125Z03C125XD16, VHSC150Z03C150XD16, VHSC150Z03S050XD16, VHSC200Z04S075XD16, VHSC250Z04S100XD16, VHSC300Z05S100XD16, VHSC400Z05S125XD16
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15.25 Degrees
Manufacturer Grade
WN10HM
Insert Holding Type
Taper Screw
Included Angle
89 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Shape
Z
Chip-Breaker Code
ALP
Primary Material Application ISO Code
N
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
XDET16M520FRALP
Compatible Product Type
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills

Description

Diamond Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews