Compression Reducing Union, PK5
- Mfr # 65487LF
- Zoro # G4877341
product price:Â
$
26.19
/pk of 5, $5.24/ea
Key Features
Tube Fitting Material
Brass
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
7/8 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65487LF
- Zoro #
- G4877341
- UPC #
- 091712654872
- Country of Origin
- Taiwan, Province of China
- Item
- Compression Reducing Union
- Tube Fitting Material
- Brass
- Specific Fitting Shape
- Reducing Adapter
- Fitting Connection Type
- Compression x MNPT
- Max. Pressure
- 150 psi
- Pipe Fitting Connection Type
- Compression x MNPT
- Specific Pipe Fitting Shape
- Union
- Basic Pipe Fitting Shape
- Union
- Special Features
- 68c Series
- Fitting Material
- Brass
- Application
- Non-Potable Water
- Fitting Side B Connection Type
- MNPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Connection Type
- Compression
- Fitting Shape
- Straight
- Fitting Side 2 Connection Type
- MNPT
- For Media Type
- Non-Potable Water
- Operating Pressure - Maximum
- 150 psi
- Fitting Side 1 Connection Type
- Compression
- Connector Type
- Adapter, Reducer
Dimensions
- Tube Size
- 7/8 in x 3/4 in
- Pipe Size - Pipe Fitting
- 3/4 in
- Pipe Size (Fittings)
- 3/4"
- Fitting Side B Pipe Size
- 3/4 in
- Fitting Side A Tube Outer Diameter
- 7/8 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Pipe Size
- 3/4 in
Description
Compression Reducing Union, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 150 psi, Specific Fitting Shape Reducing Adapter, Fitting Side B Pipe Size 3/4 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.