Shop AMPG
See all product information
Create Account
Ruby Contact Point, 4mm, M2.5
- Mfr # Z7034
- Zoro # G4888250
product price:Â
$
37.99
/ea
Key Features
Contact Point Dia.
4 mm
Stem Thread Size
M2.5
AGD Number
AGD 1
Contact Point Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7034
- Zoro #
- G4888250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Contact Point Dia.
- 4 mm
- Stem Thread Size
- M2.5
Details
- Item
- Ruby Contact Point,4mm,M2.5
- AGD Number
- AGD 1
- Contact Point Shape
- Ball
Description
Ruby Contact Point,4mm,M2.5, Contact Point Shape Ball, Stem Thread Size M2.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.