OscillatingToolBlade, L: 2"
- Mfr # 63502119010
- Zoro # G4911435
product price:Â
$
28.25
/ea
Key Features
Overall Length
2 in
Number of Pieces
1
Material
Carbon Steel
Includes
1 Piece
Blade Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502119010
- Zoro #
- G4911435
- UPC #
- 094716679476
- Country of Origin
- Germany
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Material
- Carbon Steel
- Includes
- 1 Piece
- Edge Material
- High Carbon Steel
- Oscillating Tool Accessory Type
- Cutting Blade
- Blade Type
- Flush Cutting, Precision Cutting
- Blade Material
- Steel
- Blade Shape
- Straight
- Compatible with Adapter
- Fein
- Connection Style
- 12-Point
- Maximum Oscillations per Minute
- 19,500
- Materials Cut
- Wood
- Direct Fit For Tool Brand
- Fein Multimaster Series
- Cutting Edge Style
- Toothed
- Primary Material Application
- Wood
- Cut Style
- Flush Cut
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Wood
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in
- Blade Width
- 1 3/8 in
- Blade Length
- 2 in
- Length
- 2 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 2 in
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Precision Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.