OscillatingToolBlade, L:4 1/16"
- Mfr # 49-25-1138
- Zoro # G811774746
Key Features
Specifications
Details
- MFR #
- 49-25-1138
- Zoro #
- G811774746
- UPC #
- 045242193752
- Country of Origin
- United States
- Item
- Oscillating Tool Blade
- Number of Pieces
- 25
- For Use With
- Milwaukee, Universal
- Color
- Black
- Shop By
- Hot Buys
- Material
- High Carbon Steel
- Includes
- 25 Pack
- Oscillating Blade Design
- End Cut
- Blade Cutting Material
- High Carbon Steel
- Recommended Use
- For Cuts in Clean Hardwood, Wood, PVC, and Drywall
- Accessory Type
- Oscillating Multi-Tool Blade
- Color Coded
- No
- Case Included
- No
- Set / Individual
- Individual
- Fits Brand
- Milwaukee
- Blade Type
- Precision Cutting
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Hardwood
- Blade Shape
- Straight
- Connection Style
- Universal Open-Back
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Shell Material
- High Carbon Steel
- Traction Material
- High Carbon Steel
Dimensions
- Overall Length
- 4 1/16 in
- Width
- 1.38 in
- Height
- 4.07 in
- Overall Width
- 1 3/8 in
- Length
- 4 1/16 in
- Blade Thickness (in)
- 0.025 in
- Blade Length (in)
- 2.05 in
- Cutting Width
- 1-3/8 in.
- Wire Rope Length
- 4 1/16 in
Description
The MILWAUKEE® OPEN-LOK 1-3/8" HCS Japanese Tooth PRO-CURVE Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE cutting edge make this blade the optimal solution for precise cuts with a smooth finish in hardwood, wood, PVC, drywall, and other soft materials. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. Milwaukee® oscillating multi-tool blades are designed and made in the USA with global materials.
- PRO-CURVE cutting edge for greater control
- Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
- Reinforced Universal Fit OPEN-LOK anchor for better strength & control
- Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
- For use in hardwood, wood, PVC and drywall
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-3/8" Cutting Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.