Installation Kit for Concrete Screws

  • Mfr # 48-20-7497
  • Zoro # G4926327
product price: 
$
42.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Drive Sleeve
Shank Shape
SDS Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7497
Zoro #
G4926327
UPC #
045242256457
Country of Origin
Germany

Dimensions

Shank Size
1/4" Hex
Overall Length
7 in
Drill Bit Sizes Included
5/32 in, 3/16 in
Shank Diameter
25/64 in
Largest Drill Bit Size
3/16 in
Smallest Drill Bit Size
5/32 in
Diameter
3/16 in, 5/32 in
Drill Bit Size - Maximum
3/16 in
Shank Length
2 in
Drill Bit Size - Minimum
5/32 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Drill Bit Set
Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Drive Sleeve
Shank Shape
SDS Plus
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Masonry, Rebar
For Tool Type
Rotary Hammer Drill
Number of Drill Bits
2
Decimal Equivalent
0.1562, 0.1875
Shank Type - Machining
SDS Plus
Drill Bit Case Type
Pouch
Number of pieces
7
Shank Type
SDS-Plus
Tip Material
Carbide Tipped
For Workpiece Material
Masonry, Rebar
Finish
Bright (Uncoated)

Description

Installation Bit and Sleeve, SDS Plus, 2 Number of Drill Bits, Number of Cutter Heads 2, Overall Length 7 in, Bright (Uncoated), Shank Diameter 25/64 in

Ratings & reviews