Shop QUALTECH
See all product information
Create Account
Jobber Drill Bit Set, Wire Gauge #60 to #1, 60-Piece, 118 Degree Point
- Mfr # DWD60J-SET
- Zoro # G922804714
product price:Â
$
68.79
/ea
Key Features
Width
3 in
Length
6 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWD60J-SET
- Zoro #
- G922804714
- UPC #
- 00887861038584
- Country of Origin
- United States
- Item
- Drill Bit Sets
Dimensions
- Width
- 3 in
- Length
- 6 in
- Height
- 2 in
Description
The QUALTECH DWD60J-SET is a drill bit set measuring 6 inches in length, 3 inches in width, and 2 inches in height. It includes drill bits for general-purpose drilling applications. For use in industrial or commercial environments, as applicable.
Key Features:
- Item category: Drill Bit Sets
- Length: 6 in
- Width: 3 in
- Height: 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.