Shop FIELDTEX

Hospital First Aid Kit, Portable

  • Mfr # 911-93311-11600
  • Zoro # G4943178

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Includes
(50) Bandages 1"x3", (5) Bandages 2"x4", (5) Fingertip Bandages, (5) Knuckle Bandages, (5) Butterfly Bandages, (2) Triangular Bandage 40" x 40", (1) Elastic Bandage 3", (10) Gauze Pads 2" x 2", (10) Gauze Pads 4" x 4", (1) Roll Gauze 2" x 4yds., (2) Roll Gauze 4" x 4yds., (2) Combine Pads 5" x 9", (1) Multi-Trauma Dressings, (25) BZK Towelettes, (4) Iodine Swab Sticks, 12 Triple Antibiotic Ointments, (3) Hydrocortisone Creams, (4) Burn Jels 1/8 oz., (6) Antimicrobial Hand Wipes, (2) Cold Packs, (1) Eyewash 4 oz., (3) Eye Pads, (6) Cotton-Tip Applicators 3", 2pk., (1) Tape 1" x 10 yds., (1) Scissors, Paramedic, (1) Splinter Forceps (tweezers), (1) Penlight, disposable, (1) CPR Microshield, (2) Bio-Waste Bags, (6) Gloves, (1) First Aid Guide
Header
First Aid
Language
English
Features
Kit Contains Everything From Butterfly Bandages to Large Trauma Dressings, Allowing You to Treat a Wide Variety of First Aid Emergencies. Includes Cpr Microshield
Subject Matter
Emergency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
911-93311-11600
Zoro #
G4943178
UPC #
769544006113
Country of Origin
United States
Item
Hospital First Aid Kit,Portable
Includes
(50) Bandages 1"x3", (5) Bandages 2"x4", (5) Fingertip Bandages, (5) Knuckle Bandages, (5) Butterfly Bandages, (2) Triangular Bandage 40" x 40", (1) Elastic Bandage 3", (10) Gauze Pads 2" x 2", (10) Gauze Pads 4" x 4", (1) Roll Gauze 2" x 4yds., (2) Roll Gauze 4" x 4yds., (2) Combine Pads 5" x 9", (1) Multi-Trauma Dressings, (25) BZK Towelettes, (4) Iodine Swab Sticks, 12 Triple Antibiotic Ointments, (3) Hydrocortisone Creams, (4) Burn Jels 1/8 oz., (6) Antimicrobial Hand Wipes, (2) Cold Packs, (1) Eyewash 4 oz., (3) Eye Pads, (6) Cotton-Tip Applicators 3", 2pk., (1) Tape 1" x 10 yds., (1) Scissors, Paramedic, (1) Splinter Forceps (tweezers), (1) Penlight, disposable, (1) CPR Microshield, (2) Bio-Waste Bags, (6) Gloves, (1) First Aid Guide
Header
First Aid
Language
English
Features
Kit Contains Everything From Butterfly Bandages to Large Trauma Dressings, Allowing You to Treat a Wide Variety of First Aid Emergencies. Includes Cpr Microshield
Subject Matter
Emergency
Legend Style
Text and Symbol
First Aid Kit Type
Kit
First Aid ANSI Kit Type
II

Description

Hospital First Aid Kit,Portable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.