Shop FIELDTEX
Create Account
Metal-75 Person First Aid Kit with Supplies
- Mfr # 911-98740-10874
- Zoro # G824179842
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911-98740-10874
- Zoro #
- G824179842
- UPC #
- -
- Country of Origin
- China
Description
OSHA Compliant, Meets ANSI/ISEA Z308.1-2015 Class B. Heavy-duty wall-mount metal cabinet provides over 300 pieces. Features 2 shelves and 8 door pockets. Features Metal-75 Person First Aid Kit with Supplies. Includes: 50 antiseptic towelettes. 30 protective towelettes. 2 bio-waste bag, 10 gallon. 2 triangular bandage. 3 cold pack, instant, 5 x 5.5 in. 4 combine pads, 5 in x 9 in. 2 burn dressing 4x4. 1 cpr life mask. 4 eye pads, medium. 1 eyewash, 4 oz. . 1 first aid guide. 1 leg splint, 4 in x 36 in. 25 gauze pad 3 x 3. 8 nitrile glove p/f lg. 2 roll gauze, 2 in x 4 yds. 1 roll gauze, 4 in x 4 yds. 1 tweezers, 3.5 in. 1 scissors 5.5 in. 2 tape, 1/2 in x 5 yds. 1 tourniquet, latex free. 25 burn gel. 50 triple antibiotic ointment. 100 1 x 3 fabric bandages. Specifications Material: Metal. Dimension: 10.50 in H x 15 in W x 4.75 in D. Weight: 9.7.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.