M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery

  • Mfr # 48-11-1840
  • Zoro # G4992714
product price: 
$
139.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
4.0Ah
For Use With
Milwaukee 18V Cordless Tools
Features
Best-in-Class Construction: Offers Long-Lasting Performance, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Number of Batteries Included
1
Voltage
18V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-11-1840
Zoro #
G4992714
UPC #
045242288762
Country of Origin
Malaysia
Item
Battery
Battery Capacity
4.0Ah
For Use With
Milwaukee 18V Cordless Tools
Features
Best-in-Class Construction: Offers Long-Lasting Performance, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Number of Batteries Included
1
Voltage
18V DC
Charger Included
No
Includes
M18 4.0 Red Lithium Battery
Category Type
Battery Pack
Cordless Tool Battery Type
Lithium
Series
M18™
Included Charger
No
Battery Included
(1) 18V XC4.0 Battery Pack
Corded/Cordless
Cordless
Number of Batteries
1
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-Ion
Product Type
Battery
Charger Manufacturer Part Number
No
Oil Resistance
Not Oil-Resistant
Battery Platform
M18(TM)
Compatible Product Type
Milwaukee(R) 18V Cordless Tools
Tool Series
M18(TM)
Number of Chargers Included
0

Dimensions

Size
Extended Capacity (XC)
Fits Chest Size
Best-in-Class Construction: Offers Long-Lasting Performance, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M18 cordless tools.

Restrictions

Hazardous material

Ratings & reviews