Shop NEIKO
See all product information
Create Account
20V Lithium-Ion Rechargeable Replacement Battery for 10878A Impact Wrench
- Mfr # 40063
- Zoro # G822982567
product price:Â
$
56.49
/ea
Key Features
Length
5.5 in
Width
3.5 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40063
- Zoro #
- G822982567
- UPC #
- 816914022225
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Width
- 3.5 in
- Depth
- 3 in
Description
This 20-volt lithium-ion battery is a replacement battery for the NEIKO 10878A cordless automotive torque wrench. Our 4.0-ampere-hour lithium-ion rechargeable battery has a rated voltage of DC 20 V. This small but powerful battery is the perfect option for all mechanics because of how quickly it charges. It features a light indicator that shows when the battery level is at 25%, 50%, 75%, and 100%. This battery is made to be used with only the NEIKO 10878A high-pressure wrench. It does not come with the charger unit or impact wrench, but they are available to purchase separately. The NEIKO 10878A 20-volt 1/2-inch-drive cordless impact wrench delivers heavy-duty performance for all your fastening needs. The 1/2-inch square driver and motor provide 300 ft-lb of incredible torque power, and the motor can maintain an impact frequency of 0 to 3,500 bpm with a no-load speed of 0 to 3,000 rpm to deliver high performance every time. Our 1/2-inch-drive socket-wrench set comes with an impact wrench that is powered by the 20-volt 4.0-ampere-hour lithium-ion battery, removing the hassle of cords and wires. It also comes with a 2.4-ampere ETL-approved fast charger that gives you a full charge in 1 1/2 hours. Our impact wrench’s body is sleek and ergonomic, and the rubber handle allows for a strong grip that prevents hand fatigue with prolonged use. Like every NEIKO cordless power tool, it features overcharge protection for an efficient and long-lasting battery life. It also features a belt hook at the base for easy transport. The impact-wrench kit comes with 4 socket adapters in the following SAE and metric sizes: 7/8 in, 0.75 in, 21 mm, and 17 mm. The storage case lets you store, protect, and carry the impact wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.