CAD
Shop ADAMAX
See all product information
Create Account
Weatherproof Electrical Box, Round, PVC
- Mfr # 910
- Zoro # G500429087
CAD Available
product price:Â
$
42.15
/ea
Key Features
CAD Drawing
For Box Shape
Round
Overall Length
11-1/4 in
Overall Width
11-1/4 in
Material
PVC
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910
- Zoro #
- G500429087
- UPC #
- 726843003335
- Country of Origin
- China
- CAD Available
- Yes
- Item
- Weatherproof Cover
- For Box Shape
- Round
- Material
- PVC
- Color
- Gray
Dimensions
- Overall Length
- 11-1/4 in
- Overall Width
- 11-1/4 in
- Overall Height
- 10 in
Description
Protect wire connections for electrical equipment with the 10 in. Round Electrical Splice Box. This electrical box offers a durable heavy-duty PVC construction and is intended for outdoor ground applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.